Beli power mixer audio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- GETRA Power Mixer (Mixer)Deskripsi:Full stainless tseel
- Makita Cordless Mixeratribut:
- Blade Diameter (mm): 240 (9-1/2inch)
- Dimensions (L x W x H) (mm): 373 x 458 x 235
- Maximum Output Power (W): 1,200
- No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
- Makita Variable Speed Mixeratribut:
- Continuous Rating Input (W): 800
- Blade Diameter (inch): 6-1/2
- Vibration Level (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 280x86x388
- No Load Speed (rpm): 0-700
- Power Supply Cord (m): 2.0
- Sound Level (dBA): 96
- Sound Pressure Level (dBA): 85
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- TOA Portable AmplifierDeskripsi:TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
- TOA Pre-Amplifier Mixer PanelDeskripsi:The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address Systematribut:
- LED Indicator: Power (Green)
- Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
- Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
- Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
- Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
- Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
- Current Consumption (mA): 110
- Dimensions (WxHxD) (mm): 482x88.4x353.3
- Distortion: Under 1% (1 kHz, rated output)
- Finish: Front Panel : Aluminium, Black, Alumite
- Frequency Response (Hz): 50-15000, ±3 dB, 1000
- Operating Humidity (%RH): Under 90 (no condensation)
- Operating Temperature (°C): 0 to +40
- Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
- SN Ratio (dB): Over 60
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- TOA Gooseneck Microphone (Mikrofon)Deskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- Kramer Power AmplifierDeskripsi:PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.atribut:
- Input: 1 3.5mm 1 T-Block
- Output: 2 T-Block
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Shipping Dimensions (cm): 40.50x29.70x9
- Voltage (VA): 150
- Voltage (V): 85-265AC
- Included Accessories: Power cord
Daftar Harga power mixer audio Terbaru October 2026
| TOA Power Amplifier | Rp5.599.900 |
| Makita Power Mixer | Rp6.099.900 |
| GETRA Power Mixer (Mixer) | Rp1.499.900 |
| RYOBI Power Mixer | Rp3.199.900 |
| Makita Cordless Mixer | Rp15.999.900 |
| Makita Variable Speed Mixer | Rp2.799.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
| TOA Megaphone | Rp589.900 |
| TOA Multichannel Power Amplifier | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/50P103472180-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)


/grP106756603-1.jpg)
/q5P106755941-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)